
- Thrust Bearing Type
- 220 mm Inner Diameter
- 300 mm Outer Diameter
- 48 mm Width
Thrust Plate Length Through Bore | 36 |
Dynamic Load Rating | 694 kN |
Bearing Type | Thrust |
Inch/Metric | Metric |
Static Load Rating | 2974 kN |
Angular Misalignment | 2 degrees |
O.D. | 300 mm |
Cage Material | Brass |
Material | Steel |
Housing Plate Length Through Bore | 25.4 |
Limiting Speed - Oil | 1200 rpm |
Thrust Plate O.D. | 285 |
Housing Plate Bore | 249.5 |
I.D. | 220 mm |
Weight | 21.69 LB |
EAN or UPC | 637410073661 |
