- Thrust Bearing Type
- 200 mm Inner Diameter
- 280 mm Outer Diameter
- 48 mm Width
| Inch/Metric | Metric |
| Housing Plate Bore | 230 |
| O.D. | 280 mm |
| Dynamic Load Rating | 546 kN |
| I.D. | 200 mm |
| Bearing Type | Thrust |
| Angular Misalignment | 2 degrees |
| Cage Material | Brass |
| Limiting Speed - Oil | 1300 rpm |
| Static Load Rating | 2518 kN |
| Material | Steel |
| Thrust Plate Length Through Bore | 39 |
| Thrust Plate O.D. | 263 |
| Housing Plate Length Through Bore | 24 |
| Weight | 19.14 LB |
| EAN or UPC | 637410073630 |

