- Thrust Bearing Type
- 190 mm Inner Diameter
- 270 mm Outer Diameter
- 48 mm Width
| Thrust Plate O.D. | 255 |
| Housing Plate Length Through Bore | 25.4 |
| Limiting Speed - Oil | 1300 rpm |
| Cage Material | Brass |
| O.D. | 270 mm |
| I.D. | 190 mm |
| Bearing Type | Thrust |
| Material | Steel |
| Inch/Metric | Metric |
| Thrust Plate Length Through Bore | 36 |
| Angular Misalignment | 2 degrees |
| Housing Plate Bore | 220 |
| Dynamic Load Rating | 518 kN |
| Static Load Rating | 2460 kN |
| Weight | 17.53 LB |
| EAN or UPC | 637410073555 |

