
- Thrust Bearing Type
- 170 mm Inner Diameter
- 240 mm Outer Diameter
- 42 mm Width
I.D. | 170 mm |
Cage Material | Brass |
Inch/Metric | Metric |
Limiting Speed - Oil | 1600 rpm |
Dynamic Load Rating | 439 kN |
O.D. | 240 mm |
Angular Misalignment | 2 degrees |
Bearing Type | Thrust |
Static Load Rating | 1760 kN |
Housing Plate Length Through Bore | 20 |
Material | Steel |
Thrust Plate Length Through Bore | 32 |
Thrust Plate O.D. | 225 |
Housing Plate Bore | 199 |
Weight | 15.54 LB |
EAN or UPC | 637410073432 |
