Skip to content Skip to navigation menu
Rollway Bearing Co.24060MBC3W33

24060MBC3W33

Spherical Roller Bearing
Item #104442131
  • Radial Bearing
  • 300 mm ID x 460 mm OD x 160 mm Wide
  • Straight Bore
  • C3 - Greater Than Normal Clearance
  • Brass / Bronze Cage
Rollway Bearing Co.24060MBC3W33
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 300 mm ID x 460 mm OD x 160 mm Wide
  • Straight Bore
  • C3 - Greater Than Normal Clearance
  • Brass / Bronze Cage
Bearing Type Radial Bearing
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Cage Material Brass/Bronze
Radial Internal Clearance Specification Greater Than Normal Clearance
Bore Type Round Bore
I.D. 300 mm
O.D. 460 mm
Radial Internal Clearance C3
Enclosure Unsealed
Weight 213.8 LB
EAN or UPC 637410008489
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison