- Radial Bearing
- 220 mm ID x 340 mm OD x 118 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Cage Material | Brass/Bronze |
| I.D. | 220 mm |
| Bore Type | Round Bore |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 340 mm |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Weight | 87.1 LB |
| EAN or UPC | 637410048461 |

