- Round Bore Type
- Self-Aligning Bearing Type
- 80 mm Inner Diameter
- 170 mm Outer Diameter
- 58 mm Width
| I.D. | 80 mm |
| Enclosure | Open |
| Material | Steel |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 136 kN |
| Width | 58.000 mm |
| Fillet Radius | 2.1 mm |
| Limiting Speed - Grease | 3200 rpm |
| Series | 2300 |
| Cage Material | Steel |
| Bearing Type | Self-Aligning |
| O.D. | 170 mm |
| Limiting Speed - Oil | 3800 rpm |
| Static Load Rating | 48.5 kN |
| Angular Misalignment | 3 degrees |
| Rows of Balls | Single |
| Weight | 13.449 LB |
| EAN or UPC | 637410094833 |

