- Round Bore Type
- Self-Aligning Bearing Type
- 70 mm Inner Diameter
- 150 mm Outer Diameter
- 51 mm Width
| Cage Material | Steel |
| Bore Type | Round Bore |
| Bearing Type | Self-Aligning |
| Static Load Rating | 31.7 kN |
| Rows of Balls | Single |
| O.D. | 150 mm |
| Series | 2300 |
| Material | Steel |
| Radial Internal Clearance | Normal |
| Angular Misalignment | 3 degrees |
| Dynamic Load Rating | 111 kN |
| I.D. | 70 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Fillet Radius | 2.1 mm |
| Limiting Speed - Grease | 3600 rpm |
| Limiting Speed - Oil | 4300 rpm |
| Width | 51.000 mm |
| Weight | 8.6 LB |
| EAN or UPC | 637410094789 |

