- Round Bore Type
- Self-Aligning Bearing Type
- 50 mm Inner Diameter
- 110 mm Outer Diameter
- 40 mm Width
| Dynamic Load Rating | 64.4 kN |
| Cage Material | Steel |
| Series | 2300 |
| I.D. | 50 mm |
| Bearing Type | Self-Aligning |
| Limiting Speed - Grease | 5300 rpm |
| Width | 40.000 mm |
| Limiting Speed - Oil | 6300 rpm |
| Inch/Metric | Metric |
| Enclosure | Open |
| Fillet Radius | 2 mm |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Material | Steel |
| Rows of Balls | Single |
| O.D. | 110 mm |
| Angular Misalignment | 3 degrees |
| Static Load Rating | 20 kN |
| Weight | 3.638 LB |
| EAN or UPC | 637410094628 |

