- Round Bore Type
- Self-Aligning Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 33 mm Width
| Bearing Type | Self-Aligning |
| O.D. | 90 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Radial Internal Clearance | Normal |
| Cage Material | Steel |
| Limiting Speed - Oil | 7500 rpm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 44.9 kN |
| Width | 33.000 mm |
| I.D. | 40 mm |
| Enclosure | Open |
| Rows of Balls | Single |
| Series | 2300 |
| Fillet Radius | 1.5 mm |
| Limiting Speed - Grease | 6300 rpm |
| Angular Misalignment | 3 degrees |
| Static Load Rating | 15.1 kN |
| Weight | 2.183 LB |
| EAN or UPC | 637410094543 |

