
Rollway Bearing Co.
2308 C3
2300 Series Straight Bore Double Row Self-Aligning Radial Ball Bearing
Item #113260612


- Radial Bearing
- 40 mm Inside Diameter - 90 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Double row ball bearing
- Outer ring raceway: Spherical
- Inner ring raceway: 1 linear surface
- Absorb shaft misalignments (max. 3 degrees depending of series number)
Bearing Type | Radial |
Material | 52100 Bearing Steel |
Seal Type | Unsealed |
Weight | 2.183 LB |
EAN or UPC | 637410094550 |
