Skip to content Skip to navigation menu
Rollway Bearing Co.2305 KC3

2305 KC3

2300 Series Tapered Bore Double Row Self-Aligning Radial Ball Bearing
Item #113260595
  • Radial Bearing
  • 25 mm Inside Diameter - 62 mm Outside Diameter
  • 52100 Bearing Steel Material
  • Double Row - Tapered Bore
Rollway Bearing Co.2305 KC3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 25 mm Inside Diameter - 62 mm Outside Diameter
  • 52100 Bearing Steel Material
  • Double Row - Tapered Bore

features

  • Double row ball bearing
  • Outer ring raceway: Spherical
  • Inner ring raceway: 1 linear surface
  • Absorb shaft misalignments (max. 3 degrees depending of series number)
Seal Type Unsealed
Material 52100 Bearing Steel
Bearing Type Radial
Weight 0.75 LB
EAN or UPC 637410094444
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison