- Round Bore Type
- Self-Aligning Bearing Type
- 20 mm Inner Diameter
- 52 mm Outer Diameter
- 21 mm Width
| Series | 2300 |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 11000 rpm |
| Rows of Balls | Single |
| Dynamic Load Rating | 18.2 kN |
| Angular Misalignment | 3 degrees |
| O.D. | 52 mm |
| I.D. | 20 mm |
| Width | 21.000 mm |
| Material | Steel |
| Limiting Speed - Oil | 14000 rpm |
| Bearing Type | Self-Aligning |
| Inch/Metric | Metric |
| Fillet Radius | 1.1 mm |
| Static Load Rating | 4.7 kN |
| Enclosure | Open |
| Cage Material | Steel |
| Weight | 0.516 LB |
| EAN or UPC | 637410094390 |

