- Tapered Bore Type
- 80 mm Inner Diameter
- 170 mm Outer Diameter
- 58 mm Width
| Limiting Speed - Oil | 3400 rpm |
| Series | 22300 |
| Cage Material | Brass |
| Dynamic Load Rating | 453.18 kN |
| O.D. | 170 mm |
| Radial Internal Clearance | C3 |
| Rows of Balls | Double |
| Material | Steel |
| I.D. | 80 mm |
| Radius | 6.55 mm |
| Angular Misalignment | 2 degrees |
| Bore Type | Tapered Bore |
| Static Load Rating | 535 kN |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 2550 rpm |
| Weight | 14.551 LB |
| EAN or UPC | 637410092655 |

