- Round Bore Type
- 75 mm Inner Diameter
- 160 mm Outer Diameter
- 55 mm Width
| Material | Steel |
| Radial Internal Clearance | C3 |
| Limiting Speed - Grease | 723 rpm |
| Limiting Speed - Oil | 1020 rpm |
| Dynamic Load Rating | 374.85 kN |
| Rows of Balls | Double |
| Cage Material | Brass |
| Angular Misalignment | 2 degrees |
| O.D. | 160 mm |
| Radius | 5.539 mm |
| Inch/Metric | Metric |
| Static Load Rating | 447 kN |
| Bore Type | Round Bore |
| Series | 22300 |
| I.D. | 75 mm |
| Weight | 12.24 LB |
| EAN or UPC | 637410092617 |

