- Round Bore Type
- 70 mm Inner Diameter
- 150 mm Outer Diameter
- 51 mm Width
| I.D. | 70 mm |
| Rows of Balls | Double |
| Series | 22300 |
| O.D. | 150 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Static Load Rating | 417 kN |
| Limiting Speed - Oil | 3825 rpm |
| Radius | 4.44 mm |
| Cage Material | Brass |
| Limiting Speed - Grease | 2890 rpm |
| Dynamic Load Rating | 353.85 kN |
| Bore Type | Round Bore |
| Angular Misalignment | 2 degrees |
| Radial Internal Clearance | C3 |
| Weight | 9.48 LB |
| EAN or UPC | 637410092594 |

