- Tapered Bore Type
- 65 mm Inner Diameter
- 140 mm Outer Diameter
- 48 mm Width
| Inch/Metric | Metric |
| Angular Misalignment | 2 degrees |
| Bore Type | Tapered Bore |
| I.D. | 65 mm |
| Series | 22300 |
| O.D. | 140 mm |
| Limiting Speed - Oil | 4250 rpm |
| Radial Internal Clearance | Normal |
| Material | Steel |
| Radius | 3.622 mm |
| Limiting Speed - Grease | 3230 rpm |
| Dynamic Load Rating | 304.5 kN |
| Static Load Rating | 345 kN |
| Cage Material | Brass |
| Rows of Balls | Double |
| Weight | 8.268 LB |
| EAN or UPC | 637410092563 |

