- Round Bore Type
- 55 mm Inner Diameter
- 120 mm Outer Diameter
- 43 mm Width
| O.D. | 120 mm |
| Series | 22300 |
| Angular Misalignment | 2 degrees |
| Radial Internal Clearance | C3 |
| Cage Material | Brass |
| Limiting Speed - Oil | 4760 rpm |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 3655 rpm |
| Bore Type | Round Bore |
| Rows of Balls | Double |
| Radius | 2.386 mm |
| Static Load Rating | 252 kN |
| I.D. | 55 mm |
| Dynamic Load Rating | 226.8 kN |
| Material | Steel |
| Weight | 5.402 LB |
| EAN or UPC | 637410092525 |

