- Tapered Bore Type
- 50 mm Inner Diameter
- 110 mm Outer Diameter
- 40 mm Width
| Rows of Balls | Double |
| Series | 22300 |
| Limiting Speed - Grease | 4080 rpm |
| Radial Internal Clearance | C3 |
| Static Load Rating | 224 kN |
| O.D. | 110 mm |
| Angular Misalignment | 2 degrees |
| Inch/Metric | Metric |
| Dynamic Load Rating | 202.65 kN |
| Material | Steel |
| Cage Material | Brass |
| Limiting Speed - Oil | 5355 rpm |
| I.D. | 50 mm |
| Bore Type | Tapered Bore |
| Radius | 1.88 mm |
| Weight | 4.189 LB |
| EAN or UPC | 637410092501 |

