- Round Bore Type
- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 36 mm Width
| Angular Misalignment | 2 degrees |
| Limiting Speed - Oil | 5950 rpm |
| Static Load Rating | 168.2 kN |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 4505 rpm |
| Inch/Metric | Metric |
| Radius | 1.425 mm |
| Cage Material | Brass |
| I.D. | 45 mm |
| Series | 22300 |
| Rows of Balls | Double |
| Dynamic Load Rating | 153.51 kN |
| O.D. | 100 mm |
| Material | Steel |
| Weight | 3.087 LB |
| EAN or UPC | 637410092488 |

