- Round Bore Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 33 mm Width
| Inch/Metric | Metric |
| Limiting Speed - Oil | 6800 rpm |
| Static Load Rating | 136 kN |
| Dynamic Load Rating | 128.1 kN |
| Radial Internal Clearance | Normal |
| O.D. | 90 mm |
| Series | 22300 |
| Bore Type | Round Bore |
| Material | Steel |
| Angular Misalignment | 2 degrees |
| Radius | 1.049 mm |
| Rows of Balls | Double |
| Limiting Speed - Grease | 5100 rpm |
| Cage Material | Brass |
| I.D. | 40 mm |
| Weight | 2.315 LB |
| EAN or UPC | 637410092457 |

