- Tapered Bore Type
- 100 mm Inner Diameter
- 180 mm Outer Diameter
- 46 mm Width
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 3825 rpm |
| I.D. | 100 mm |
| Rows of Balls | Double |
| Material | Steel |
| Dynamic Load Rating | 379.05 kN |
| Limiting Speed - Grease | 2890 rpm |
| Radius | 5.11 mm |
| Cage Material | Brass |
| Series | 22200 |
| O.D. | 180 mm |
| Static Load Rating | 475 kN |
| Angular Misalignment | 1.5 degrees |
| Weight | 10.803 LB |
| EAN or UPC | 637410092402 |

