- Tapered Bore Type
- 95 mm Inner Diameter
- 170 mm Outer Diameter
- 43 mm Width
| Radius | 4.22 mm |
| Rows of Balls | Double |
| Limiting Speed - Oil | 4080 rpm |
| O.D. | 170 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 3060 rpm |
| Bore Type | Tapered Bore |
| Static Load Rating | 414 kN |
| Dynamic Load Rating | 329.7 kN |
| Series | 22200 |
| I.D. | 95 mm |
| Angular Misalignment | 1.5 degrees |
| Cage Material | Brass |
| Radial Internal Clearance | Normal |
| Weight | 9.15 LB |
| EAN or UPC | 637410092365 |

