- Tapered Bore Type
- 90 mm Inner Diameter
- 160 mm Outer Diameter
- 40 mm Width
| O.D. | 160 mm |
| Limiting Speed - Oil | 4505 rpm |
| Dynamic Load Rating | 294 kN |
| Radial Internal Clearance | Normal |
| Cage Material | Brass |
| Angular Misalignment | 1.5 degrees |
| I.D. | 90 mm |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Series | 22200 |
| Static Load Rating | 369 kN |
| Radius | 3.48 mm |
| Limiting Speed - Grease | 3230 rpm |
| Rows of Balls | Double |
| Material | Steel |
| Weight | 7.496 LB |
| EAN or UPC | 637410092341 |

