- Round Bore Type
- 85 mm Inner Diameter
- 150 mm Outer Diameter
- 36 mm Width
| Series | 22200 |
| Material | Steel |
| Limiting Speed - Oil | 4760 rpm |
| Rows of Balls | Double |
| Dynamic Load Rating | 247.8 kN |
| O.D. | 150 mm |
| Cage Material | Brass |
| Radius | 2.72 mm |
| I.D. | 85 mm |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 3400 rpm |
| Bore Type | Round Bore |
| Static Load Rating | 308 kN |
| Angular Misalignment | 1.5 degrees |
| Radial Internal Clearance | Normal |
| Weight | 5.843 LB |
| EAN or UPC | 637410092310 |

