- Round Bore Type
- 80 mm Inner Diameter
- 140 mm Outer Diameter
- 33 mm Width
| Radius | 2.14 mm |
| Limiting Speed - Grease | 3655 rpm |
| Angular Misalignment | 1.5 degrees |
| Bore Type | Round Bore |
| Cage Material | Brass |
| Static Load Rating | 244 kN |
| Radial Internal Clearance | Normal |
| I.D. | 80 mm |
| Dynamic Load Rating | 201.6 kN |
| Limiting Speed - Oil | 5100 rpm |
| Rows of Balls | Double |
| O.D. | 140 mm |
| Series | 22200 |
| Material | Steel |
| Inch/Metric | Metric |
| Weight | 4.63 LB |
| EAN or UPC | 637410092273 |

