
- Tapered Bore Type
- 75 mm Inner Diameter
- 130 mm Outer Diameter
- 31 mm Width
Cage Material | Brass |
Radial Internal Clearance | C3 |
Series | 22200 |
I.D. | 75 mm |
Material | Steel |
Radius | 1.73 mm |
Static Load Rating | 227 kN |
O.D. | 130 mm |
Inch/Metric | Metric |
Rows of Balls | Double |
Limiting Speed - Oil | 5355 rpm |
Angular Misalignment | 1.5 degrees |
Limiting Speed - Grease | 4080 rpm |
Dynamic Load Rating | 186.9 kN |
Bore Type | Tapered Bore |
Weight | 3.418 LB |
EAN or UPC | 637410092228 |
