- Round Bore Type
- 75 mm Inner Diameter
- 130 mm Outer Diameter
- 31 mm Width
| I.D. | 75 mm |
| Rows of Balls | Double |
| Material | Steel |
| Bore Type | Round Bore |
| Radius | 1.73 mm |
| Static Load Rating | 227 kN |
| Limiting Speed - Grease | 4080 rpm |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Series | 22200 |
| Dynamic Load Rating | 186.9 kN |
| O.D. | 130 mm |
| Limiting Speed - Oil | 5355 rpm |
| Angular Misalignment | 1.5 degrees |
| Radial Internal Clearance | C3 |
| Weight | 3.418 LB |
| EAN or UPC | 637410092204 |

