- Tapered Bore Type
- 70 mm Inner Diameter
- 125 mm Outer Diameter
- 31 mm Width
| Angular Misalignment | 1.5 degrees |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Limiting Speed - Grease | 4250 rpm |
| Limiting Speed - Oil | 5695 rpm |
| Dynamic Load Rating | 181.65 kN |
| Radial Internal Clearance | C3 |
| Rows of Balls | Double |
| Radius | 1.65 mm |
| Series | 22200 |
| O.D. | 125 mm |
| I.D. | 70 mm |
| Cage Material | Brass |
| Static Load Rating | 215 kN |
| Material | Steel |
| Weight | 3.418 LB |
| EAN or UPC | 637410092181 |

