- Tapered Bore Type
- 65 mm Inner Diameter
- 120 mm Outer Diameter
- 31 mm Width
| I.D. | 65 mm |
| Radius | 1.57 mm |
| Series | 22200 |
| Material | Steel |
| Rows of Balls | Double |
| Inch/Metric | Metric |
| Radial Internal Clearance | Normal |
| Angular Misalignment | 1.5 degrees |
| Limiting Speed - Grease | 4250 rpm |
| Static Load Rating | 205 kN |
| Limiting Speed - Oil | 5950 rpm |
| Cage Material | Brass |
| Bore Type | Tapered Bore |
| O.D. | 120 mm |
| Dynamic Load Rating | 176.4 kN |
| Weight | 3.418 LB |
| EAN or UPC | 637410092143 |

