Skip to content Skip to navigation menu
22200 Series Spherical Roller Bearing

22213 GMEX C3 W33

22200 Series Spherical Roller Bearing
Item #113260765
  • Round Bore Type
  • 65 mm Inner Diameter
  • 120 mm Outer Diameter
  • 31 mm Width
22200 Series Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore Type
  • 65 mm Inner Diameter
  • 120 mm Outer Diameter
  • 31 mm Width
Bore Type Round Bore
Angular Misalignment 1.5 degrees
Rows of Balls Double
Dynamic Load Rating 176.4 kN
Radius 1.57 mm
Inch/Metric Metric
Limiting Speed - Grease 4250 rpm
Series 22200
Static Load Rating 205 kN
I.D. 65 mm
O.D. 120 mm
Radial Internal Clearance C3
Material Steel
Limiting Speed - Oil 5950 rpm
Cage Material Brass
Weight 3.418 LB
EAN or UPC 637410092129
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison