- Round Bore Type
- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 28 mm Width
| Material | Steel |
| Bore Type | Round Bore |
| Dynamic Load Rating | 133.35 kN |
| I.D. | 60 mm |
| Static Load Rating | 154 kN |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 6375 rpm |
| Rows of Balls | Double |
| Angular Misalignment | 1.5 degrees |
| Radial Internal Clearance | Normal |
| Series | 22200 |
| Cage Material | Brass |
| Radius | 1.166 mm |
| O.D. | 110 mm |
| Limiting Speed - Grease | 4760 rpm |
| Weight | 2.536 LB |
| EAN or UPC | 637410092112 |

