- Tapered Bore Type
- 55 mm Inner Diameter
- 100 mm Outer Diameter
- 25 mm Width
| I.D. | 55 mm |
| Angular Misalignment | 1.5 degrees |
| Inch/Metric | Metric |
| Static Load Rating | 138 kN |
| Cage Material | Brass |
| Rows of Balls | Double |
| O.D. | 100 mm |
| Material | Steel |
| Limiting Speed - Grease | 5355 rpm |
| Radial Internal Clearance | Normal |
| Radius | 0.862 mm |
| Limiting Speed - Oil | 7225 rpm |
| Bore Type | Tapered Bore |
| Dynamic Load Rating | 119.7 kN |
| Series | 22200 |
| Weight | 1.852 LB |
| EAN or UPC | 637410092051 |

