- Round Bore Type
- 50 mm Inner Diameter
- 90 mm Outer Diameter
- 23 mm Width
| Static Load Rating | 104 kN |
| Dynamic Load Rating | 91.14 kN |
| I.D. | 50 mm |
| Angular Misalignment | 1.5 degrees |
| Material | Steel |
| Limiting Speed - Grease | 5950 rpm |
| Inch/Metric | Metric |
| Rows of Balls | Double |
| Cage Material | Brass |
| Limiting Speed - Oil | 8075 rpm |
| O.D. | 90 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Radius | 0.622 mm |
| Series | 22200 |
| Weight | 1.389 LB |
| EAN or UPC | 637410092037 |

