- Tapered Bore Type
- 50 mm Inner Diameter
- 90 mm Outer Diameter
- 23 mm Width
| O.D. | 90 mm |
| Inch/Metric | Metric |
| Radius | 0.622 mm |
| Bore Type | Tapered Bore |
| Static Load Rating | 104 kN |
| Limiting Speed - Grease | 5950 rpm |
| Cage Material | Brass |
| Angular Misalignment | 1.5 degrees |
| Dynamic Load Rating | 91.14 kN |
| Limiting Speed - Oil | 8075 rpm |
| I.D. | 50 mm |
| Series | 22200 |
| Material | Steel |
| Rows of Balls | Double |
| Radial Internal Clearance | C3 |
| Weight | 1.389 LB |
| EAN or UPC | 637410092020 |

