- Tapered Bore Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 23 mm Width
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Material | Steel |
| Bore Type | Tapered Bore |
| O.D. | 85 mm |
| Limiting Speed - Grease | 6375 rpm |
| Rows of Balls | Double |
| Series | 22200 |
| I.D. | 45 mm |
| Limiting Speed - Oil | 8500 rpm |
| Dynamic Load Rating | 89.985 kN |
| Angular Misalignment | 1.5 degrees |
| Radius | 0.567 mm |
| Static Load Rating | 100 kN |
| Cage Material | Brass |
| Weight | 1.279 LB |
| EAN or UPC | 637410091986 |

