- Tapered Bore Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 23 mm Width
| Radius | 0.532 mm |
| Limiting Speed - Oil | 9350 rpm |
| Static Load Rating | 89.6 kN |
| Angular Misalignment | 1.5 degrees |
| Radial Internal Clearance | Normal |
| Inch/Metric | Metric |
| Dynamic Load Rating | 84 kN |
| O.D. | 80 mm |
| Series | 22200 |
| Cage Material | Brass |
| I.D. | 40 mm |
| Limiting Speed - Grease | 6800 rpm |
| Bore Type | Tapered Bore |
| Rows of Balls | Double |
| Material | Steel |
| Weight | 1.169 LB |
| EAN or UPC | 637410091931 |

