- Radial Bearing
- 35 mm ID x 72 mm OD x 23 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Machined Brass Cage
| I.D. | 35 mm |
| Cage Material | Brass/Bronze |
| Enclosure | Unsealed |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bore Type | Tapered Bore |
| O.D. | 72 mm |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Radial Bearing |
| Weight | 1.0 LB |
| EAN or UPC | 637410003323 |

