Skip to content Skip to navigation menu
Rollway Bearing Co.2213 KC3

2213 KC3

2200 Series Tapered Bore Double Row Self-Aligning Radial Ball Bearing
Item #113260659
  • Radial Bearing
  • 65 mm Inside Diameter - 120 mm Outside Diameter
  • 52100 Bearing Steel Material
  • Double Row - Tapered Bore
Rollway Bearing Co.2213 KC3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 65 mm Inside Diameter - 120 mm Outside Diameter
  • 52100 Bearing Steel Material
  • Double Row - Tapered Bore

features

  • Double row ball bearing
  • Outer ring raceway: Spherical
  • Inner ring raceway: 1 linear surface
  • Absorb shaft misalignments (max. 3 degrees depending of series number)
Material 52100 Bearing Steel
Bearing Type Radial
Seal Type Unsealed
Weight 3.197 LB
EAN or UPC 637410094383
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison