- Round Bore Type
- Self-Aligning Bearing Type
- 50 mm Inner Diameter
- 90 mm Outer Diameter
- 23 mm Width
| Limiting Speed - Oil | 7500 rpm |
| Inch/Metric | Metric |
| O.D. | 90 mm |
| Series | 2200 |
| Bearing Type | Self-Aligning |
| Static Load Rating | 8.5 kN |
| I.D. | 50 mm |
| Dynamic Load Rating | 23.3 kN |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Angular Misalignment | 2.5 degrees |
| Fillet Radius | 1.1 mm |
| Enclosure | Open |
| Width | 23.000 mm |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 6300 rpm |
| Material | Steel |
| Weight | 1.323 LB |
| EAN or UPC | 637410094246 |

