- Round Bore Type
- Self-Aligning Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 23 mm Width
| Angular Misalignment | 2.5 degrees |
| Inch/Metric | Metric |
| Static Load Rating | 7.4 kN |
| O.D. | 85 mm |
| Cage Material | Steel |
| Dynamic Load Rating | 21.8 kN |
| Enclosure | Double Sealed |
| Material | Steel |
| Rows of Balls | Single |
| Bearing Type | Self-Aligning |
| Series | 2200 |
| Fillet Radius | 1.1 mm |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 4500 rpm |
| Width | 23.000 mm |
| I.D. | 45 mm |
| Radial Internal Clearance | Normal |
| Weight | 1.213 LB |
| EAN or UPC | 637410094192 |

