- Tapered Bore Type
- Self-Aligning Bearing Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 23 mm Width
| Outside Dia. | 80 mm |
| Width | 23.000 mm |
| Static Load Rating [Max] | 6.5 kN |
| I.D. | 40 mm |
| Enclosure | Double Sealed |
| Material | Steel |
| Inch/Metric | Metric |
| Angular Misalignment | 2.5 degrees |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | C3 |
| Bearing Type | Self-Aligning |
| Cage Material | Steel |
| O.D. | 80 mm |
| Limiting Speed - Grease | 4800 rpm |
| Angular Misalignment [Max] | 2.5 degrees |
| Dynamic Load Rating | 19.2 kN |
| Series | 2200 |
| Static Load Rating | 6.5 kN |
| Inside Dia. | 40 mm |
| Fillet Radius | 1.1 mm |
| Rows of Balls | Single |
| Weight | 1.125 LB |
| EAN or UPC | 637410094161 |

