- Round Bore Type
- Self-Aligning Bearing Type
- 35 mm Inner Diameter
- 72 mm Outer Diameter
- 23 mm Width
| Cage Material | Steel |
| Bore Type | Round Bore |
| Width | 23.000 mm |
| Limiting Speed - Grease | 5600 rpm |
| O.D. | 72 mm |
| Static Load Rating | 5.15 kN |
| Fillet Radius | 1.1 mm |
| Series | 2200 |
| Bearing Type | Self-Aligning |
| Radial Internal Clearance | Normal |
| Enclosure | Double Sealed |
| Material | Steel |
| Angular Misalignment | 2.5 degrees |
| Dynamic Load Rating | 15.8 kN |
| I.D. | 35 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Weight | 0.882 LB |
| EAN or UPC | 637410094062 |

