- Round Bore Type
- Self-Aligning Bearing Type
- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 20 mm Width
| Limiting Speed - Oil | 12000 rpm |
| Angular Misalignment | 2.5 degrees |
| Limiting Speed - Grease | 9500 rpm |
| Inch/Metric | Metric |
| Material | Steel |
| O.D. | 62 mm |
| Width | 20.000 mm |
| Cage Material | Steel |
| Bearing Type | Self-Aligning |
| Series | 2200 |
| Bore Type | Round Bore |
| Dynamic Load Rating | 15.3 kN |
| I.D. | 30 mm |
| Radial Internal Clearance | Normal |
| Fillet Radius | 1 mm |
| Static Load Rating | 4.6 kN |
| Enclosure | Open |
| Rows of Balls | Single |
| Weight | 0.574 LB |
| EAN or UPC | 637410093980 |

