- Round Bore Type
- Self-Aligning Bearing Type
- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 20 mm Width
| Static Load Rating [Max] | 4.7 kN |
| Width | 20.000 mm |
| Static Load Rating | 4.7 kN |
| Fillet Radius | 1 mm |
| Radial Internal Clearance | C3 |
| Enclosure | Double Sealed |
| O.D. | 62 mm |
| Inside Dia. | 30 mm |
| I.D. | 30 mm |
| Material | Steel |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Angular Misalignment [Max] | 2.5 degrees |
| Angular Misalignment | 2.5 degrees |
| Cage Material | Steel |
| Series | 2200 |
| Limiting Speed - Grease | 5300 rpm |
| Bearing Type | Self-Aligning |
| Outside Dia. | 62 mm |
| Dynamic Load Rating | 15.7 kN |
| Rows of Balls | Single |
| Weight | 0.574 LB |
| EAN or UPC | 637410094000 |

