- Round Bore Type
- Self-Aligning Bearing Type
- 20 mm Inner Diameter
- 47 mm Outer Diameter
- 18 mm Width
| Static Load Rating [Max] | 3.3 kN |
| Bearing Type | Self-Aligning |
| Bore Type | Round Bore |
| O.D. | 47 mm |
| Enclosure | Double Sealed |
| Cage Material | Steel |
| Limiting Speed - Oil | 17000 rpm |
| I.D. | 20 mm |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Dynamic Load Rating | 12.6 kN |
| Angular Misalignment | 2.5 degrees |
| Static Load Rating | 3.3 kN |
| Fillet Radius | 1 mm |
| Material | Steel |
| Series | 2200 |
| Width | 18.000 mm |
| Inside Dia. | 20 mm |
| Angular Misalignment [Max] | 2.5 degrees |
| Limiting Speed - Grease | 14000 rpm |
| Outside Dia. | 47 mm |
| Weight | 0.309 LB |
| EAN or UPC | 637410093898 |

