- Round Bore Type
- Self-Aligning Bearing Type
- 17 mm Inner Diameter
- 40 mm Outer Diameter
- 16 mm Width
| Outside Dia. | 40 mm |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 9.8 kN |
| Series | 2200 |
| Inside Dia. | 17 mm |
| O.D. | 40 mm |
| Static Load Rating | 2.4 kN |
| Inch/Metric | Metric |
| Angular Misalignment | 2.5 degrees |
| Material | Steel |
| Rows of Balls | Single |
| Static Load Rating [Max] | 2.4 kN |
| I.D. | 17 mm |
| Enclosure | Double Sealed |
| Bearing Type | Self-Aligning |
| Fillet Radius | 0.6 mm |
| Limiting Speed - Grease | 17000 rpm |
| Bore Type | Round Bore |
| Angular Misalignment [Max] | 2.5 degrees |
| Cage Material | Steel |
| Limiting Speed - Oil | 20000 rpm |
| Width | 16.000 mm |
| Weight | 0.194 LB |
| EAN or UPC | 637410093874 |

