- Round Bore Type
- 90 mm Inner Diameter
- 190 mm Outer Diameter
- 43 mm Width
| Static Load Rating | 397 kN |
| Limiting Speed - Oil | 4080 rpm |
| Limiting Speed - Grease | 3060 rpm |
| Rows of Balls | Double |
| I.D. | 90 mm |
| O.D. | 190 mm |
| Radial Internal Clearance | C3 |
| Series | 21300 |
| Bore Type | Round Bore |
| Angular Misalignment | 1 degrees |
| Material | Steel |
| Radius | 5.92 mm |
| Cage Material | Brass |
| Dynamic Load Rating | 360.15 kN |
| Inch/Metric | Metric |
| Weight | 13.449 LB |
| EAN or UPC | 637410091917 |

