- Tapered Bore Type
- 80 mm Inner Diameter
- 170 mm Outer Diameter
- 39 mm Width
| Dynamic Load Rating | 285.6 kN |
| O.D. | 170 mm |
| Angular Misalignment | 1 degrees |
| Series | 21300 |
| Cage Material | Brass |
| Radius | 4.3 mm |
| I.D. | 80 mm |
| Static Load Rating | 310 kN |
| Inch/Metric | Metric |
| Material | Steel |
| Limiting Speed - Grease | 3230 rpm |
| Bore Type | Tapered Bore |
| Limiting Speed - Oil | 4505 rpm |
| Rows of Balls | Double |
| Radial Internal Clearance | Normal |
| Weight | 9.811 LB |
| EAN or UPC | 637410091894 |

