- Round Bore Type
- 65 mm Inner Diameter
- 140 mm Outer Diameter
- 33 mm Width
| Bore Type | Round Bore |
| I.D. | 65 mm |
| Limiting Speed - Oil | 5100 rpm |
| Dynamic Load Rating | 203.7 kN |
| Series | 21300 |
| Cage Material | Brass |
| O.D. | 140 mm |
| Radius | 2.49 mm |
| Inch/Metric | Metric |
| Static Load Rating | 214 kN |
| Rows of Balls | Double |
| Radial Internal Clearance | Normal |
| Material | Steel |
| Limiting Speed - Grease | 3655 rpm |
| Angular Misalignment | 1 degrees |
| Weight | 5.622 LB |
| EAN or UPC | 637410091863 |

